Shop All Timing Belt Pulleys
B B Manufacturing
QD64-14M-85, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD64-14M-85
Zoro # G805358440
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 11.119 inch
- Number of Teeth 64
- Bore Type Bushing
- Pitch Dia. (In.) 11.229 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD64-14M-85
- Zoro # G805358440
- UPC # 195057724815
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 11.119 inch |
Pitch Dia. (In.) | 11.229 inch |
Width | 12 inch |
Flange Dia. (In.) | 11.75 inch |
Overall Length | 4 inch |
Height | 12 inch |
Length | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Number of Teeth | 64 |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Material | Cast Iron |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 62 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S26)
- FESTO T-Distributor FCK-3-PK-4-KU (FCK-3-PK-4-KU)
- KRYTOX Grease, Tube, 2 Oz. (GPL-207)
- PRECISION BRAND Hose Clamp, 9/16" to 1-1/4" Dia., PK10 (B12HSP)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- B B Manufacturing Pulleys & Sheaves