Shop All Timing Belt Pulleys
B B Manufacturing
QD64-14M-40, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD64-14M-40
Zoro # G605358480
product price: $308.00
/ea
Free Shipping & Returns
$308.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 11.119 inch
- Bore Type Bushing
- Material Cast Iron
- Width 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD64-14M-40
- Zoro # G605358480
- UPC # 195057724242
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 11.119 inch |
Width | 12 inch |
Flange Dia. (In.) | 11.75 inch |
Pitch Dia. (In.) | 11.229 inch |
Overall Length | 2.125 inch |
Height | 12 inch |
Length | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Bore Type | Bushing |
Material | Cast Iron |
Item | Timing Belt Pulley |
Number of Teeth | 64 |
Weight | 29 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Taper Roller Bearing Cup, 5 5/8in Bore (37625)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK92)
- DIXON Boss Clamp, 2BoltST, 1/2"ID, 60/64"-1-4/64" (B4)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE2B05Q, Return Line, 5 micron, Outside-In (MF0063259)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 17-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized (17-3P15-6CA2)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- B B Manufacturing Timing Belt Pulleys