Shop All Timing Belt Pulleys
B B Manufacturing
QD60L050, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD60L050
Zoro # G205358477
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SD
- Outside Dia. - Timing Belt Pulleys 7.132 inch
- Bore Type Bushing
- Width 8 inch
- Pitch Dia. (In.) 7.162 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD60L050
- Zoro # G205358477
- UPC # 195057624900
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.132 inch |
Width | 8 inch |
Pitch Dia. (In.) | 7.162 inch |
Length | 3 inch |
Overall Length | 1.25 inch |
Height | 8 inch |
Details
Bushing Required - Timing Belt Pulleys | SD |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 60 |
Material | Cast Iron |
Standards | ISO 9001:2015 |
Weight | 5.538 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Double Clevis Bracket for 63mm (MB-D06)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (6FLW3)
- MAIN FILTER Hydraulic Filter, replaces PARKER 983061, Pressure Line, 10 micron, Outside-In (MF0059702)
- DYNABRADE Throttle Lever Assembly, Safety Lock (01950)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B Manufacturing Timing Belt Pulleys