Shop All Timing Belt Pulleys
B B Manufacturing
QD60-14M-85, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD60-14M-85
Zoro # G105358522
product price: $403.86
/ea
Free Shipping & Returns
$403.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 10.417 inch
- Pitch Dia. (In.) 10.527 inch
- Bore Type Bushing
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD60-14M-85
- Zoro # G105358522
- UPC # 195057724808
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 10.417 inch |
Pitch Dia. (In.) | 10.527 inch |
Flange Dia. (In.) | 11.06 inch |
Width | 12 inch |
Overall Length | 4 inch |
Height | 12 inch |
Length | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Bore Type | Bushing |
Number of Teeth | 60 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 52.446 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2BK90 1 3/8 (2BK90 1 3/8)
- TRANSAIR Threaded Rod, For 17 to 40mm Tubing (0169 00 05 00)
- CONGRESS V-Belt Pulley, 1 Groove, 11.00" O.D. (CA1100X100KW)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- B B Manufacturing Timing Belt Pulleys