Shop All Timing Belt Pulleys
B B Manufacturing
QD60-14M-55, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD60-14M-55
Zoro # G305358506
product price: $296.62
/ea
Free Shipping & Returns
$296.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 10.417 inch
- Flange Dia. (In.) 11.06 inch
- Number of Teeth 60
- Width 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD60-14M-55
- Zoro # G305358506
- UPC # 195057724501
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 10.417 inch |
Flange Dia. (In.) | 11.06 inch |
Width | 12 inch |
Pitch Dia. (In.) | 10.527 inch |
Length | 6 inch |
Height | 12 inch |
Overall Length | 2.75 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Number of Teeth | 60 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Finish | Black Oxide |
Weight | 36 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Rotary Screw Air Comp, Dryer, 3 HP (QRS 3.0 HPD-1 TM)
- DAYTON AC Gearmotor, 450.0 in-lb Max. Torque, 39 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z842)
- A.O. SMITH Century DL1026, Direct Drive Blower Motor - 1075 RPM 115 Volts (DL1026)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4"-11-1/2 Thread (707048-0612)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B Manufacturing Pulleys & Sheaves