Shop All Timing Belt Pulleys
B B Manufacturing
QD56-8M-50, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD56-8M-50
Zoro # G905358616
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 5.562 inch
- Material Ductile Iron
- Number of Teeth 56
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD56-8M-50
- Zoro # G905358616
- UPC # 195057723771
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.562 inch |
Flange Dia. (In.) | 5.945 inch |
Width | 6 inch |
Pitch Dia. (In.) | 5.614 inch |
Height | 6 inch |
Length | 4 inch |
Overall Length | 2.375 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Material | Ductile Iron |
Number of Teeth | 56 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Weight | 7.421 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6305 C3, 6300 Series Single Row Deep Groove Ball Bearing (6305 C3)
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 90V DC Voltage (2H579)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252RS)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253100)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B Manufacturing Timing Belt Pulleys