Shop All Timing Belt Pulleys
B B Manufacturing
QD56-14M-55, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD56-14M-55
Zoro # G705357772
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 9.715 inch
- Width 12 inch
- Flange Dia. (In.) 10.38 inch
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD56-14M-55
- Zoro # G705357772
- UPC # 195057724495
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 9.715 inch |
Width | 12 inch |
Flange Dia. (In.) | 10.38 inch |
Pitch Dia. (In.) | 9.825 inch |
Length | 6 inch |
Height | 12 inch |
Overall Length | 2.75 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Bore Type | Bushing |
Number of Teeth | 56 |
Material | Cast Iron |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 32 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X06X06MH)
- J-B WELD Ultimate Grey Oxime - 3 Oz. (32327)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 380-480V (FRN0004C2S-4U)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-200-EA)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B Manufacturing Timing Belt Pulleys