Shop All Timing Belt Pulleys
B B Manufacturing
QD56-14M-40, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD56-14M-40
Zoro # G805357733
product price: $207.00
/ea
Free Shipping & Returns
$207.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 9.715 inch
- Number of Teeth 56
- Bore Type Bushing
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD56-14M-40
- Zoro # G805357733
- UPC # 195057724228
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 9.715 inch |
Pitch Dia. (In.) | 9.825 inch |
Width | 12 inch |
Flange Dia. (In.) | 10.38 inch |
Height | 12 inch |
Length | 6 inch |
Overall Length | 2.125 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Number of Teeth | 56 |
Bore Type | Bushing |
Material | Cast Iron |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Weight | 28 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010ON, Return Line, 10 micron, Outside-In (MF0064287)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20669 (12Z-P10)
- EATON AEROQUIP Hose, Hydraulic (FC300-06-25)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B Manufacturing Timing Belt Pulleys