Shop All Timing Belt Pulleys
B B Manufacturing
QD52-5M-15, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD52-5M-15
Zoro # G205357753
product price: $46.70
/ea
Sold in multiples of 2 for $93.40
$93.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 3.213 inch
- Flange Dia. (In.) 3.566 inch
- Width 4.25 inch
- Number of Teeth 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD52-5M-15
- Zoro # G205357753
- UPC # 195057722125
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.213 inch |
Flange Dia. (In.) | 3.566 inch |
Width | 4.25 inch |
Pitch Dia. (In.) | 3.258 inch |
Height | 4.25 inch |
Length | 1.875 inch |
Overall Length | 0.84 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Item | Timing Belt Pulley |
Number of Teeth | 52 |
Bore Type | Bushing |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 1.235 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA UNIVERSAL JOINT STRAP KIT (1210/1310/1330 SERIES) (2-70-18X)
- SPEEDAIRE Air Compressor (787U78)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (08E-108)
- ZORO SELECT QD Bushing, Series E, Bore 1-7/8 In (E178)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B Manufacturing Timing Belt Pulleys