Shop All Timing Belt Pulleys
B B Manufacturing
QD52-14M-85, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD52-14M-85
Zoro # G705358052
product price: $289.36
/ea
Free Shipping & Returns
$289.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 9.013 inch
- Number of Teeth 52
- Width 10 inch
- Pitch Dia. (In.) 9.123 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD52-14M-85
- Zoro # G705358052
- UPC # 195057724785
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 9.013 inch |
Width | 10 inch |
Pitch Dia. (In.) | 9.123 inch |
Flange Dia. (In.) | 9.69 inch |
Height | 10 inch |
Length | 6 inch |
Overall Length | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Number of Teeth | 52 |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Material | Cast Iron |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 32 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E527)
- ENERPAC Spider Manifold 6 Ports (A66)
- LEGACY Reusable End Male - 5/8 Flexzilla Water Hose (RP900625M)
- VICKERS Vane Pump, 7 gpm @ 1200 rpm and 100 psi (382087-3)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- B B Manufacturing Pulleys & Sheaves