Shop All Timing Belt Pulleys
B B Manufacturing
QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD52-14M-55
Zoro # G905357831
product price: $207.78
/ea
Free Shipping & Returns
$207.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 9.013 inch
- Flange Dia. (In.) 9.69 inch
- Number of Teeth 52
- Pitch Dia. (In.) 9.123 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD52-14M-55
- Zoro # G905357831
- UPC # 195057724488
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 9.013 inch |
Flange Dia. (In.) | 9.69 inch |
Pitch Dia. (In.) | 9.123 inch |
Width | 10 inch |
Height | 10 inch |
Length | 6 inch |
Overall Length | 2.75 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Number of Teeth | 52 |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Material | Cast Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 27 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 608 2RSL/C3 HT23, Inst Mini Metric Bearings (608 2RSL/C3 HT23)
- EATON AEROQUIP Dust Plug, Metal, For 4VTR8 (5100-S9-12)
- PARKER Cartridge Valve, Counterbalance, 12 GPM (CB101AS30)
- DAYTON 5L300 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (5L300)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B MANUFACTURING 22L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22L075-6FA6)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B Manufacturing Pulleys & Sheaves