Shop All Timing Belt Pulleys
B B Manufacturing
QD52-14M-40, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD52-14M-40
Zoro # G305357738
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 9.013 inch
- Pitch Dia. (In.) 9.123 inch
- Width 10 inch
- Number of Teeth 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD52-14M-40
- Zoro # G305357738
- UPC # 195057724211
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 9.013 inch |
Pitch Dia. (In.) | 9.123 inch |
Width | 10 inch |
Flange Dia. (In.) | 9.69 inch |
Overall Length | 2.125 inch |
Length | 6 inch |
Height | 10 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Number of Teeth | 52 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Bore Type | Bushing |
Weight | 24 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-361)
- LOC-LINE Hose, White, 1/2", 50ft., Coil (59861-W)
- DIXON 1-1/2 V COUP, 1-1/2 F-NPTF 316SS, (P-12VF12-SS-ELS)
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (A43)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB18H200 (TB18H200)
- B B Manufacturing Timing Belt Pulleys