Shop All Timing Belt Pulleys
B B Manufacturing
QD48L050, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD48L050
Zoro # G405358024
product price: $67.02
/ea
$67.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SDS
- Outside Dia. - Timing Belt Pulleys 5.7 inch
- Material Ductile Iron
- Flange Dia. (In.) 5.95 inch
- Number of Teeth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD48L050
- Zoro # G405358024
- UPC # 195057624894
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.7 inch |
Flange Dia. (In.) | 5.95 inch |
Pitch Dia. (In.) | 5.73 inch |
Width | 6 inch |
Height | 6 inch |
Length | 2 inch |
Overall Length | 0.75 inch |
Details
Bushing Required - Timing Belt Pulleys | SDS |
Material | Ductile Iron |
Number of Teeth | 48 |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Weight | 4.222 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 4562 / AMERICAN EAGLE (B1AF0005211)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.4in.L (2517 X 1)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 7-1/2 HP (213TTDBD6032)
- COILHOSE PNEUMATICS Industrial Coupler 3/8" FPT 1/4" (CO 151)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B Manufacturing Pulleys & Sheaves