Shop All Timing Belt Pulleys
B B Manufacturing
QD48H200, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD48H200
Zoro # G305357929
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SF
- Outside Dia. - Timing Belt Pulleys 7.585 inch
- Material Ductile Iron
- Pitch Dia. (In.) 7.639 inch
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD48H200
- Zoro # G305357929
- UPC # 195057629745
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.585 inch |
Pitch Dia. (In.) | 7.639 inch |
Width | 8 inch |
Flange Dia. (In.) | 7.867 inch |
Details
Bushing Required - Timing Belt Pulleys | SF |
Material | Ductile Iron |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 48 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Motor, MTRPUMP W8990, 12 Volt, CW, Slotted Shaft (6044N)
- DAYTON A59 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (6A149)
- WILKERSON Coalescing Filter 1/4In (M16-02-X00)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211FG-01-06S)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- B B Manufacturing Pulleys & Sheaves