Shop All Timing Belt Pulleys
B B Manufacturing
QD48H150, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD48H150
Zoro # G705357970
product price: $172.25
/ea
Free Shipping & Returns
$172.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 7.585 inch
- Width 8 inch
- Bore Type Bushing
- Pitch Dia. (In.) 7.639 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD48H150
- Zoro # G705357970
- UPC # 195057628991
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.585 inch |
Width | 8 inch |
Pitch Dia. (In.) | 7.639 inch |
Flange Dia. (In.) | 7.867 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 48 |
Material | Cast Iron |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spring, 11359 (11359)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F212IHE)
- BESTORQ Banded Belt, 132 in Outside Length, 5 in Top Width, 8 Ribs (8/5VK1320)
- WILKERSON Air Regulator, 1/4 In. NPT, 14 cfm, 300 psi (RB3-02-F000)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B Manufacturing Timing Belt Pulleys