Shop All Timing Belt Pulleys
B B Manufacturing
QD48-14M-85, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD48-14M-85
Zoro # G705358007
product price: $247.26
/ea
Free Shipping & Returns
$247.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 8.311 inch
- Number of Teeth 48
- Pitch Dia. (In.) 8.421 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD48-14M-85
- Zoro # G705358007
- UPC # 195057724778
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 8.311 inch |
Pitch Dia. (In.) | 8.421 inch |
Width | 10 inch |
Flange Dia. (In.) | 8.94 inch |
Overall Length | 4 inch |
Length | 6 inch |
Height | 10 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Number of Teeth | 48 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 29 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 35mm, SS6007 2RS (SS6007 2RS FM222)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-3)
- ZORO SELECT V-Belt Sheave, 6.1 lb, Cast Iron (AK124H)
- LANG TOOLS Standard Schrader Hose Assembly with Quick Coupler Plug (71318)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B Manufacturing Timing Belt Pulleys