Shop All Timing Belt Pulleys
B B Manufacturing
QD45H100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD45H100
Zoro # G705357840
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 7.108 inch
- Width 8 inch
- Bore Type Bushing
- Number of Teeth 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD45H100
- Zoro # G705357840
- UPC # 195057628205
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.108 inch |
Width | 8 inch |
Flange Dia. (In.) | 7.575 inch |
Pitch Dia. (In.) | 7.162 inch |
Length | 3 inch |
Height | 8 inch |
Overall Length | 1.312 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Bore Type | Bushing |
Number of Teeth | 45 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Weight | 11.387 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Mineral Gear Oil, Food Grade, 5 Gal. (FOODSAFE FMO 220-005)
- ALLIANCE HOSE & RUBBER CO Alliance Hose Spiral Wrap Hose Guard For 7/8" to 1-1/8" OD 100' (SHW025-100B)
- CARLISLE R5VX1250-4 Power-Wedge Cog-Band (R5VX1250-4)
- PARKER Directional Valve, Solenoid, Closed, 24 VDC (D3W001CNJW)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B Manufacturing Pulleys & Sheaves