Shop All Timing Belt Pulleys
B B Manufacturing
QD44H200, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD44H200
Zoro # G705357765
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 6.949 inch
- Number of Teeth 44
- Bore Type Bushing
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD44H200
- Zoro # G705357765
- UPC # 195057629738
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.949 inch |
Flange Dia. (In.) | 7.231 inch |
Width | 8 inch |
Pitch Dia. (In.) | 7.003 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Number of Teeth | 44 |
Bore Type | Bushing |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (288-367)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA56-600E)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X087KW)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B Manufacturing Timing Belt Pulleys