Shop All Timing Belt Pulleys
B B Manufacturing
QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD44-8M-30
Zoro # G905358296
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SDS
- Outside Dia. - Timing Belt Pulleys 4.359 inch
- Width 5 inch
- Number of Teeth 44
- Pitch Dia. (In.) 4.411 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD44-8M-30
- Zoro # G905358296
- UPC # 195057723580
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.359 inch |
Width | 5 inch |
Pitch Dia. (In.) | 4.411 inch |
Flange Dia. (In.) | 4.764 inch |
Height | 5 inch |
Length | 3 inch |
Overall Length | 1.5 inch |
Details
Bushing Required - Timing Belt Pulleys | SDS |
Number of Teeth | 44 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.976 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" Tube 316 SS 90 Degree Union Elbow (KQG2L07-00)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 60BS20HT 1 7/16 (60BS20HT 1 7/16)
- PARKER Coupler Body, Steel, MNPT, 1/2 In. Pipe (24F)
- DAYTON Gearbelt, XL, 30 Teeth, Length 6.0 In (1DHH1)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B Manufacturing Pulleys & Sheaves