Shop All Timing Belt Pulleys
B B Manufacturing
QD44-5M-25, Timing Pulley, Steel, Black Oxide,
Mfr # QD44-5M-25
Zoro # G305358087
product price: $51.79
/ea
Sold in multiples of 2 for $103.58
$103.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 2.712 inch
- Pitch Dia. (In.) 2.757 inch
- Number of Teeth 44
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD44-5M-25
- Zoro # G305358087
- UPC # 195057722279
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.712 inch |
Pitch Dia. (In.) | 2.757 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.094 inch |
Overall Length | 1.23 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Number of Teeth | 44 |
Material | Steel |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Weight | 1.413 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XL Timing Belts (136XL037)
- BANJO 1-1/2" Barbed x 2" MNPT 90 Degree Elbow (HB200/150-90)
- SKF SKF-6407, Single Row Ball Brgs, 6407 (6407)
- DAYTON HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 (71213778M)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B Manufacturing Pulleys & Sheaves