Shop All Timing Belt Pulleys
B B Manufacturing
QD44-5M-15, Timing Pulley, Steel, Black Oxide,
Mfr # QD44-5M-15
Zoro # G505358030
product price: $46.85
/ea
Sold in multiples of 2 for $93.70
$93.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 2.712 inch
- Width 3.375 inch
- Number of Teeth 44
- Pitch Dia. (In.) 2.757 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD44-5M-15
- Zoro # G505358030
- UPC # 195057722101
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.712 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 2.757 inch |
Flange Dia. (In.) | 3.094 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Overall Length | 0.84 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Item | Timing Belt Pulley |
Number of Teeth | 44 |
Bore Type | Bushing |
Material | Steel |
Weight | 0.988 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Nut Splitter, 24-36mm, M16-M24 (1.26/3)
- MARVEL Mm13R Mystery Oil Qt (013)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 LONG NB BENT TUBE 2.42" DL (NB6701-L-06-06)
- DAYTON BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (6L292)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- B B Manufacturing Timing Belt Pulleys