Shop All Timing Belt Pulleys
B B Manufacturing
QD44-14M-55, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD44-14M-55
Zoro # G205358156
product price: $187.60
/ea
Free Shipping & Returns
$187.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 7.61 inch
- Material Ductile Iron
- Bore Type Bushing
- Width 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD44-14M-55
- Zoro # G205358156
- UPC # 195057724464
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.61 inch |
Width | 10 inch |
Flange Dia. (In.) | 8.22 inch |
Pitch Dia. (In.) | 7.72 inch |
Length | 6 inch |
Height | 10 inch |
Overall Length | 2.75 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Number of Teeth | 44 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 19 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Heavy-Duty, 7-pc. Grease Gun Accessories Kit (58000)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0816)
- BSC PREFERRED Belt, BX Cogged, 21/32 x 31in OC (BX28)
- DYNABRADE Overskirt, 6 In. (57744)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B Manufacturing Timing Belt Pulleys