Shop All Timing Belt Pulleys
B B Manufacturing
QD42H100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD42H100
Zoro # G505358184
product price: $176.68
/ea
Free Shipping & Returns
$176.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 6.631 inch
- Bore Type Bushing
- Material Ductile Iron
- Flange Dia. (In.) 7.231 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD42H100
- Zoro # G505358184
- UPC # 195057628175
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.631 inch |
Flange Dia. (In.) | 7.231 inch |
Pitch Dia. (In.) | 6.685 inch |
Width | 8 inch |
Height | 8 inch |
Length | 3 inch |
Overall Length | 1.312 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Bore Type | Bushing |
Material | Ductile Iron |
Number of Teeth | 42 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 9.716 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 30mm, SS6006ZZ (SS6006 ZZ FM222)
- OETIKER Clamp, Oetiker, Stepless, 22.6mm, 100 Bag (16700026)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- DDS Shaft Seal, 45 x 62 x 8 mm., Nitrile Rubber (456208TC)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B Manufacturing Pulleys & Sheaves