Shop All Timing Belt Pulleys
B B Manufacturing
QD40L050, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD40L050
Zoro # G905358081
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SDS
- Outside Dia. - Timing Belt Pulleys 4.745 inch
- Material Ductile Iron
- Number of Teeth 40
- Flange Dia. (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD40L050
- Zoro # G905358081
- UPC # 195057624870
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.745 inch |
Flange Dia. (In.) | 5 inch |
Width | 5 inch |
Pitch Dia. (In.) | 4.775 inch |
Height | 5 inch |
Length | 3 inch |
Overall Length | 0.75 inch |
Details
Bushing Required - Timing Belt Pulleys | SDS |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 40 |
Bore Type | Bushing |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.709 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- FJC R-1234Yf Oil/Dye Injector (2724)
- COXREELS Spring Return Dual Hose Reel, 3/8 in Hose Dia., 25 ft Length (C-HPL-325-325)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING 20XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA4)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- B B Manufacturing Timing Belt Pulleys