Shop All Timing Belt Pulleys
B B Manufacturing
QD40H150, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD40H150
Zoro # G805358105
product price: $140.49
/ea
Free Shipping & Returns
$140.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 6.312 inch
- Material Ductile Iron
- Bore Type Bushing
- Width 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD40H150
- Zoro # G805358105
- UPC # 195057628977
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.312 inch |
Width | 7 inch |
Pitch Dia. (In.) | 6.366 inch |
Flange Dia. (In.) | 6.6 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Material | Ductile Iron |
Bore Type | Bushing |
Number of Teeth | 40 |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AC Drive Keypad, Remote, 3 in. D (KEYPAD-LOC/REM)
- SUPER LUBE 30 lb Pail White (41030/1)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-100-SC-PA12-BK)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- B B Manufacturing Pulleys & Sheaves