Shop All Timing Belt Pulleys
B B Manufacturing
QD40H100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD40H100
Zoro # G105358324
product price: $131.49
/ea
Free Shipping & Returns
$131.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 6.312 inch
- Pitch Dia. (In.) 6.366 inch
- Material Ductile Iron
- Width 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD40H100
- Zoro # G105358324
- UPC # 195057628151
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.312 inch |
Pitch Dia. (In.) | 6.366 inch |
Width | 7 inch |
Flange Dia. (In.) | 6.6 inch |
Overall Length | 1.312 inch |
Height | 7 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Number of Teeth | 40 |
Weight | 8.353 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-32-125-PPS-A (DSNU-32-125-PPS-A)
- SKF SKF-6303, Single Row Ball Brgs, 6303 (6303)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (A162536)
- SHARKBITE Crimp Ring 3/4"Pex 25Pk (UC955CP25Z)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- B B Manufacturing Timing Belt Pulleys