Shop All Timing Belt Pulleys
B B Manufacturing
QD40-8M-85, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD40-8M-85
Zoro # G405358291
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SD
- Outside Dia. - Timing Belt Pulleys 3.958 inch
- Width 5 inch
- Material Ductile Iron
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD40-8M-85
- Zoro # G405358291
- UPC # 195057723887
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.958 inch |
Width | 5 inch |
Flange Dia. (In.) | 4.331 inch |
Pitch Dia. (In.) | 4.01 inch |
Height | 5 inch |
Overall Length | 3.75 inch |
Length | 5 inch |
Details
Bushing Required - Timing Belt Pulleys | SD |
Material | Ductile Iron |
Number of Teeth | 40 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 5.6 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 270mm PL, T54 (270-5M-15)
- WESTWARD Grease Fitting Adapter, Stl, 3/4" L, PK5 (52NZ81)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13743-10-8)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1" (ASP-8)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B Manufacturing Timing Belt Pulleys