Shop All Timing Belt Pulleys
B B Manufacturing
QD40-8M-30, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD40-8M-30
Zoro # G905358166
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 3.958 inch
- Number of Teeth 40
- Pitch Dia. (In.) 4.01 inch
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD40-8M-30
- Zoro # G905358166
- UPC # 195057723573
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.958 inch |
Pitch Dia. (In.) | 4.01 inch |
Flange Dia. (In.) | 4.331 inch |
Width | 4.5 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Overall Length | 1.5 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Number of Teeth | 40 |
Bore Type | Bushing |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 2.725 lbs |
Finish | Black Oxide |
Description
The B B MANUFACTURING brand QD40-8M-30 Timing Pulley is a cast iron pulley with a black oxide finish. It requires a bushing and has 40 teeth, an outside diameter of 3.958 inches, a pitch diameter of 4.01 inches, a bore type of bushing, a flange diameter of 4.331 inches, a width of 4.5 inches, a material of ductile iron, a weight of 2.725 lbs, a length of 1.875 inches, a height of 4.5 inches, an overall length of 1.5 inches, and a black oxide finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-10FJX90L)
- WESTWARD Grease Coupler, 1/2 in. (45FG40)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B Manufacturing Timing Belt Pulleys