Shop All Timing Belt Pulleys
B B Manufacturing
QD40-8M-20, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD40-8M-20
Zoro # G305358353
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 3.958 inch
- Width 4.25 inch
- Material Ductile Iron
- Pitch Dia. (In.) 4.01 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD40-8M-20
- Zoro # G305358353
- UPC # 195057723375
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.958 inch |
Width | 4.25 inch |
Pitch Dia. (In.) | 4.01 inch |
Flange Dia. (In.) | 4.331 inch |
Height | 4.25 inch |
Length | 1.875 inch |
Overall Length | 1.125 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 40 |
Bore Type | Bushing |
Weight | 2.315 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04248, Pressure Line, 10 micron (ZX-G04248)
- SKF SKF 6008 2ZJEM, Single Row Ball Bearings (6008 2ZJEM)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, SS (1L716)
- NATIONAL Small Bore Inch Seal, 352541 (352541)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 20 Grooves, Steel (W-20S-MPB)
- B B Manufacturing Pulleys & Sheaves