Shop All Timing Belt Pulleys
B B Manufacturing
QD40-5M-25, Timing Pulley, Steel, Black Oxide,
Mfr # QD40-5M-25
Zoro # G705358168
product price: $46.70
/ea
Sold in multiples of 2 for $93.40
$93.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 2.461 inch
- Width 1.25 inch
- Pitch Dia. (In.) 2.506 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD40-5M-25
- Zoro # G705358168
- UPC # 195057722262
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.461 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.506 inch |
Flange Dia. (In.) | 2.75 inch |
Length | 3 inch |
Height | 3 inch |
Overall Length | 1.23 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Material | Steel |
Number of Teeth | 40 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.093 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-20-13)
- BANDO S5M-650 Timing Belt, 250-S5M-650 (250-S5M-650)
- D&D 30" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX300)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK84)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B Manufacturing Pulleys & Sheaves