Shop All Timing Belt Pulleys
B B Manufacturing
QD40-14M-55, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD40-14M-55
Zoro # G705358250
Free Shipping & Returns
$164.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SF
- Outside Dia. - Timing Belt Pulleys 6.908 inch
- Width 8 inch
- Pitch Dia. (In.) 7.018 inch
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD40-14M-55
- Zoro # G705358250
- UPC # 195057724457
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.908 inch |
Width | 8 inch |
Pitch Dia. (In.) | 7.018 inch |
Flange Dia. (In.) | 7.5 inch |
Height | 8 inch |
Overall Length | 2.75 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | SF |
Item | Timing Belt Pulley |
Number of Teeth | 40 |
Material | Ductile Iron |
Bore Type | Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 15 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME BAND CLASSICAL Banded Belt, AX2, 127 x 42in OC, 2 Band (2/AX40)
- GATES Multi-Speed Belts, 1922V338 (1922V338)
- BAILEY Control Valve Accessory Handle Kit Joystick 10 GPM, 220928 (220928)
- DAYTON Run Capacitor, 5 MFD, 440V, Round (2MEG4)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B Manufacturing Pulleys & Sheaves