Shop All Timing Belt Pulleys
B B Manufacturing
QD38H100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD38H100
Zoro # G705358458
Free Shipping & Returns
$150.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 5.994 inch
- Width 7 inch
- Material Ductile Iron
- Pitch Dia. (In.) 6.048 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD38H100
- Zoro # G705358458
- UPC # 195057628137
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.994 inch |
Width | 7 inch |
Pitch Dia. (In.) | 6.048 inch |
Flange Dia. (In.) | 6.6 inch |
Length | 3 inch |
Overall Length | 1.312 inch |
Height | 7 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Bushing |
Number of Teeth | 38 |
Weight | 7.624 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil MSFW-110-50/60 (MSFW-110-50/60)
- CONGRESS V-Belt Pulley, 1 Groove, 3.50" O.D. (VP350X050)
- PIX V-Belt, Cogged 3/8 X 52 (3VX520)
- DIXON Automotive Male Plug Steel, 1/4"x3/8" (DCP7)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- MELLING S868 Stock Engine Timing Camshaft Sprocket (S868)
- B B Manufacturing Pulleys & Sheaves