Shop All Timing Belt Pulleys
B B Manufacturing
QD38-8M-50, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD38-8M-50
Zoro # G105358454
product price: $100.38
/ea
Free Shipping & Returns
$100.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 3.758 inch
- Width 5 inch
- Bore Type Bushing
- Pitch Dia. (In.) 3.81 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD38-8M-50
- Zoro # G105358454
- UPC # 195057723733
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.758 inch |
Width | 5 inch |
Pitch Dia. (In.) | 3.81 inch |
Flange Dia. (In.) | 4.134 inch |
Overall Length | 2.375 inch |
Length | 3 inch |
Height | 5 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Material | Ductile Iron |
Number of Teeth | 38 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.303 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-4X0, 75-NT (PUN-H-4X0,75-NT)
- SPEEDAIRE Filter Element, Replacment, 40 Micron (1EJU9)
- MCGILL CF Series, Cam Follower, #CF5/8 (CF5/8)
- DYNABRADE Drop In Motor, Motor Assembly (01390)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- TB WOODS Synchronous Plus, P40-5M-15-JA (P405M15)
- B B Manufacturing Pulleys & Sheaves