Shop All Timing Belt Pulleys
B B Manufacturing
QD38-5M-25, Timing Pulley, Steel, Black Oxide,
Mfr # QD38-5M-25
Zoro # G005358486
product price: $44.35
/ea
Sold in multiples of 2 for $88.70
$88.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 2.336 inch
- Material Steel
- Flange Dia. (In.) 2.625 inch
- Number of Teeth 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD38-5M-25
- Zoro # G005358486
- UPC # 195057722255
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.336 inch |
Flange Dia. (In.) | 2.625 inch |
Pitch Dia. (In.) | 2.381 inch |
Width | 1.25 inch |
Length | 3 inch |
Overall Length | 1.23 inch |
Height | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Material | Steel |
Item | Timing Belt Pulley |
Number of Teeth | 38 |
Bore Type | Bushing |
Finish | Black Oxide |
Weight | 0.941 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 12 # of Teeth (60BS12H X 1)
- LUBRIPLATE Htcl-Fg 220, 4/1 Gal, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-220 (L0947-057)
- SPEEDAIRE Check Valve (PN22N093G)
- WEATHERHEAD Adapter Ring, 63782 (T-410-25)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B Manufacturing Timing Belt Pulleys