Shop All Timing Belt Pulleys
B B Manufacturing
QD38-5M-15, Timing Pulley, Steel, Black Oxide,
Mfr # QD38-5M-15
Zoro # G405358468
product price: $42.01
/ea
Sold in multiples of 2 for $84.02
$84.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 2.336 inch
- Flange Dia. (In.) 2.625 inch
- Width 1.25 inch
- Pitch Dia. (In.) 2.381 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD38-5M-15
- Zoro # G405358468
- UPC # 195057722088
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.336 inch |
Flange Dia. (In.) | 2.625 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.381 inch |
Height | 3 inch |
Overall Length | 0.84 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 38 |
Material | Steel |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 0.664 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, 3/4In, PK50 (69542)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (SCJ 1/2)
- BERLISS 10mm x 26mm x 8mm, single row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6000-ZZ BERLISS)
- SURTEK Stainless Steel Hose Clamp 5-1/8" to 6" (137720)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B Manufacturing Pulleys & Sheaves