Shop All Timing Belt Pulleys
B B Manufacturing
QD38-14M-85, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD38-14M-85
Zoro # G605358435
Free Shipping & Returns
$189.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SF
- Outside Dia. - Timing Belt Pulleys 6.557 inch
- Bore Type Bushing
- Pitch Dia. (In.) 6.667 inch
- Number of Teeth 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD38-14M-85
- Zoro # G605358435
- UPC # 195057724747
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.557 inch |
Pitch Dia. (In.) | 6.667 inch |
Flange Dia. (In.) | 7.16 inch |
Width | 8 inch |
Overall Length | 4 inch |
Height | 8 inch |
Length | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | SF |
Bore Type | Bushing |
Number of Teeth | 38 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 18 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 X 1/4 FF-SS)
- INTERSTATE PNEUMATICS In-Line Bleed Valve 1/4 Inch MPT x 1/4 Inch FPT (VR440)
- DAYTON 4L630 V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (4L630)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 5/8 in 1.88 in OD, 16 Grooves (1054782)
- B B Manufacturing Timing Belt Pulleys