Shop All Timing Belt Pulleys
B B Manufacturing
QD38-14M-55, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD38-14M-55
Zoro # G905358494
product price: $159.50
/ea
Free Shipping & Returns
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SF
- Outside Dia. - Timing Belt Pulleys 6.557 inch
- Number of Teeth 38
- Material Ductile Iron
- Width 8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD38-14M-55
- Zoro # G905358494
- UPC # 195057724440
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.557 inch |
Width | 8 inch |
Flange Dia. (In.) | 7.16 inch |
Pitch Dia. (In.) | 6.667 inch |
Height | 8 inch |
Length | 3 inch |
Overall Length | 2.75 inch |
Details
Bushing Required - Timing Belt Pulleys | SF |
Number of Teeth | 38 |
Material | Ductile Iron |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 13 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY AIR HOSE REEL ZILLA 3/8"x50' ENCLOSD PL (LML8250FZ)
- KURIYAMA 1" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU64)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-51)
- BUYERS PRODUCTS 50 Gallon Upright Steel Hydraulic Reservoir (UR50S)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B Manufacturing Timing Belt Pulleys