Shop All Timing Belt Pulleys
B B Manufacturing
QD36L100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD36L100
Zoro # G505358450
product price: $67.02
/ea
$67.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SDS
- Outside Dia. - Timing Belt Pulleys 4.267 inch
- Number of Teeth 36
- Flange Dia. (In.) 4.52 inch
- Width 4.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD36L100
- Zoro # G505358450
- UPC # 195057627246
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.267 inch |
Flange Dia. (In.) | 4.52 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 4.297 inch |
Height | 4.5 inch |
Overall Length | 1.25 inch |
Length | 1.875 inch |
Details
Bushing Required - Timing Belt Pulleys | SDS |
Number of Teeth | 36 |
Material | Ductile Iron |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 2.65 lbs |
Description
The B B MANUFACTURING brand QD36L100 Timing Pulley is a cast iron pulley with a black oxide finish. It requires a bushing and has 36 teeth, an outside diameter of 4.267 inches, a flange diameter of 4.52 inches, a width of 4.5 inches, a pitch diameter of 4.297 inches, a height of 4.5 inches, an overall length of 1.25 inches, a length of 1.875 inches, and a weight of 2.65 lbs. It is made of ductile iron and has a bore type of bushing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Socket, Dr Series, MPT, Brass, 1/8" (DR21-1M)
- DDS Shaft Seal, 60 x 82 x 12 mm., TC, Nitrile Rubber (608212TC)
- SPRAYON 13.75 oz Multipurpose Grease Aerosol can (S00101000)
- LOC-LINE Hose, 3/4", 5ft., Coil (69539)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B Manufacturing Timing Belt Pulleys