Shop All Timing Belt Pulleys
B B Manufacturing
QD36L050, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD36L050
Zoro # G305358384
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SDS
- Outside Dia. - Timing Belt Pulleys 4.267 inch
- Flange Dia. (In.) 4.52 inch
- Pitch Dia. (In.) 4.297 inch
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD36L050
- Zoro # G305358384
- UPC # 195057624863
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.267 inch |
Flange Dia. (In.) | 4.52 inch |
Pitch Dia. (In.) | 4.297 inch |
Width | 5 inch |
Height | 5 inch |
Length | 3 inch |
Overall Length | 0.75 inch |
Details
Bushing Required - Timing Belt Pulleys | SDS |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Material | Ductile Iron |
Number of Teeth | 36 |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.989 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- FUNNEL KING Measuring Container, 87 Ounce, Ht 12 In (94026)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.45 inch OD (2AK56H)
- SPEEDAIRE Element, Activated Carbon, 15 CFM (4GPD8)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- B B Manufacturing Pulleys & Sheaves