Shop All Timing Belt Pulleys
B B Manufacturing
QD36H300, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD36H300
Zoro # G405358499
product price: $196.40
/ea
Free Shipping & Returns
$196.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 5.676 inch
- Bore Type Bushing
- Flange Dia. (In.) 5.959 inch
- Number of Teeth 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD36H300
- Zoro # G405358499
- UPC # 195057630321
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.676 inch |
Flange Dia. (In.) | 5.959 inch |
Pitch Dia. (In.) | 5.73 inch |
Width | 6 inch |
Height | 6 inch |
Length | 4 inch |
Overall Length | 3.375 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Bore Type | Bushing |
Number of Teeth | 36 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 10.752 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B41 (B41)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- APOLLO BY TMG 3/4 in. Stainless-Steel Poly Pipe Pinch Clamp Jar (100-Pack), 100PK (POLYPC34100JR)
- DAYTON A93 V-Belt, 95" Outside Length, 1/2" Top Width, 1 Ribs (6L194)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B Manufacturing Pulleys & Sheaves