Shop All Timing Belt Pulleys
B B Manufacturing
QD36-8M-85, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD36-8M-85
Zoro # G805358518
Free Shipping & Returns
$119.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 3.557 inch
- Flange Dia. (In.) 3.937 inch
- Number of Teeth 36
- Width 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD36-8M-85
- Zoro # G805358518
- UPC # 195057723863
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.557 inch |
Flange Dia. (In.) | 3.937 inch |
Width | 4 inch |
Pitch Dia. (In.) | 3.609 inch |
Overall Length | 3.75 inch |
Length | 4 inch |
Height | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Number of Teeth | 36 |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.961 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 41 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K375)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR764NA)
- INGERSOLL-RAND Coolant Filter Element (39907175)
- BREEZE Hose Clamp, HD, SAE 10,410SS, PK10 (200 10 H)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- B B Manufacturing Pulleys & Sheaves