Shop All Timing Belt Pulleys
B B Manufacturing
QD35H100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD35H100
Zoro # G705358670
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 5.516 inch
- Pitch Dia. (In.) 5.57 inch
- Number of Teeth 35
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD35H100
- Zoro # G705358670
- UPC # 195057628106
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.516 inch |
Pitch Dia. (In.) | 5.57 inch |
Width | 6 inch |
Flange Dia. (In.) | 5.959 inch |
Height | 6 inch |
Length | 2 inch |
Overall Length | 1.312 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Number of Teeth | 35 |
Material | Ductile Iron |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 5.97 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- WESTWARD Grease Fitting, 1/8 in -27 Fitting Thread Size, PTF, Steel, 21/32 in Overall Length, 10 Pack (52NZ29)
- DAYTON Radial Ball Bearing, Double Seal, 8mm Bore (21XU39)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. (W-40S-SH)
- B B Manufacturing Pulleys & Sheaves