Shop All Timing Belt Pulleys
B B Manufacturing
QD35-14M-40, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD35-14M-40
Zoro # G905357862
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 6.031 inch
- Width 7 inch
- Flange Dia. (In.) 6.816 inch
- Pitch Dia. (In.) 6.141 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD35-14M-40
- Zoro # G905357862
- UPC # 195057724136
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.031 inch |
Width | 7 inch |
Flange Dia. (In.) | 6.816 inch |
Pitch Dia. (In.) | 6.141 inch |
Length | 7 inch |
Height | 7 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Bushing |
Number of Teeth | 35 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 8.902 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM HPU, Double Acting, 1.3 GPM, 6 qt., Steel (253128)
- PUMA Puma PD1006, Portable Electric Air Compressor, 0.75 HP, 1.5 Gallon, Hot Dog, 1.36 CFM (PD1006)
- FESTO Stepper Motor EMMS-ST-57-M-S-G2 (EMMS-ST-57-M-S-G2)
- CARLISLE AP99 Super Blue Ribbon V-Belt (AP99)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B Manufacturing Pulleys & Sheaves