Shop All Timing Belt Pulleys
B B Manufacturing
QD34-14M-55, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD34-14M-55
Zoro # G805357498
Free Shipping & Returns
$142.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 5.855 inch
- Flange Dia. (In.) 6.5 inch
- Width 7 inch
- Number of Teeth 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD34-14M-55
- Zoro # G805357498
- UPC # 195057724402
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.855 inch |
Flange Dia. (In.) | 6.5 inch |
Width | 7 inch |
Pitch Dia. (In.) | 5.965 inch |
Height | 7 inch |
Overall Length | 2.75 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Number of Teeth | 34 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Bushing |
Weight | 10 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring for Metal Bowl, Standard (114X70)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 19 # of Teeth (35B19F-5/8)
- TIMKEN TRB Single Cone <4 OD, 368A-2 (368A-2)
- MOLINE BEARING Pillow Block Brg, 1 11/16in Bore, Cst Iron (19221111)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B Manufacturing Timing Belt Pulleys