Shop All Timing Belt Pulleys
B B Manufacturing
QD33H100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD33H100
Zoro # G905357480
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 5.198 inch
- Number of Teeth 33
- Material Ductile Iron
- Pitch Dia. (In.) 5.252 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD33H100
- Zoro # G905357480
- UPC # 195057628083
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.198 inch |
Pitch Dia. (In.) | 5.252 inch |
Flange Dia. (In.) | 5.32 inch |
Width | 6 inch |
Length | 2 inch |
Height | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Number of Teeth | 33 |
Material | Ductile Iron |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Weight | 4.892 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 45 MFD, 370V, Round (2MEE3)
- DAYTON B96 V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (5X479)
- SOLBERG HEPA Cartridge Filter, 1367cfm, 0.3 Micron (HE376)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 3-20/87In L (3FCTN)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B Manufacturing Timing Belt Pulleys