Shop All Timing Belt Pulleys
B B Manufacturing
QD33-14M-55, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD33-14M-55
Zoro # G705357475
Free Shipping & Returns
$138.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 5.68 inch
- Bore Type Bushing
- Flange Dia. (In.) 6.465 inch
- Width 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD33-14M-55
- Zoro # G705357475
- UPC # 195057724396
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.68 inch |
Flange Dia. (In.) | 6.465 inch |
Width | 7 inch |
Pitch Dia. (In.) | 5.79 inch |
Length | 3 inch |
Height | 7 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Bore Type | Bushing |
Material | Ductile Iron |
Number of Teeth | 33 |
Item | Timing Belt Pulley |
Weight | 8.949 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B783000XXA)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6006ZZE (6006ZZE)
- TRITAN Needle Bearing, Inner Race, Inch, 2.25-in. Bore Dia., 2.75-in. Outside Dia., 1.5-in. Width (MI36N)
- GATES Hydraulic Coupling-Megacrimp, G25165-0406 (G25165-0406)
- B B MANUFACTURING 21L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L075-6FA6)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B Manufacturing Pulleys & Sheaves