Shop All Timing Belt Pulleys
B B Manufacturing
QD32L100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD32L100
Zoro # G705357505
product price: $60.38
/ea
$60.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SDS
- Outside Dia. - Timing Belt Pulleys 3.79 inch
- Width 4.25 inch
- Bore Type Bushing
- Pitch Dia. (In.) 3.82 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD32L100
- Zoro # G705357505
- UPC # 195057627239
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.79 inch |
Width | 4.25 inch |
Pitch Dia. (In.) | 3.82 inch |
Flange Dia. (In.) | 4.044 inch |
Height | 4.25 inch |
Length | 1.875 inch |
Overall Length | 1.25 inch |
Details
Bushing Required - Timing Belt Pulleys | SDS |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 32 |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.905 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 230V (4YFJ5)
- NTN R12ZZ C3 L627, RadialDeep Groove Ball Brg 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ C3 L627)
- NSK NSK-6203DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6203DDU (6203DDU)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B Manufacturing Pulleys & Sheaves