Shop All Timing Belt Pulleys
B B Manufacturing
QD32L050, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD32L050
Zoro # G405357423
Sold in multiples of 2 for $95.10
$95.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SDS
- Outside Dia. - Timing Belt Pulleys 3.79 inch
- Material Ductile Iron
- Bore Type Bushing
- Pitch Dia. (In.) 3.82 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD32L050
- Zoro # G405357423
- UPC # 195057624856
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.79 inch |
Pitch Dia. (In.) | 3.82 inch |
Flange Dia. (In.) | 4.044 inch |
Width | 4.25 inch |
Length | 1.875 inch |
Overall Length | 0.75 inch |
Height | 4.25 inch |
Details
Bushing Required - Timing Belt Pulleys | SDS |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Number of Teeth | 32 |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 1.435 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN 4 Bolt Flange Unit, Medium Duty, Wide Inner Ring Insert, Set Screw, 2.375-in. Bore, 187mm L (UCFX12-38)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- TB WOODS L-Jaw Coupling Insert, L110, Buna N (L110N)
- LUBESITE Gravity Feed Oiler, 4-3/4" H, 4 oz. (G-4)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- B B Manufacturing Pulleys & Sheaves