Shop All Timing Belt Pulleys
B B Manufacturing
QD32H150, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD32H150
Zoro # G305357455
product price: $112.78
/ea
Free Shipping & Returns
$112.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 5.039 inch
- Pitch Dia. (In.) 5.093 inch
- Bore Type Bushing
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD32H150
- Zoro # G305357455
- UPC # 195057628953
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.039 inch |
Pitch Dia. (In.) | 5.093 inch |
Width | 6 inch |
Flange Dia. (In.) | 5.32 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 32 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Lubricator LOE-D-MIDI-U (LOE-D-MIDI-U)
- B B MANUFACTURING 10AT5/1125, Timing Belt, Polyurethane, Steel (10AT5/1125)
- GLOBAL G2SC-231-B Two-Piece Clamping Collar (G2SC-231-B)
- LUBRIMATIC Mini Grease Gun Kit, Pistol Grip, 3oz Bulk (30-132)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 125 Teeth, 20mm (14GTR-1750-20)
- B B Manufacturing Pulleys & Sheaves