Shop All Timing Belt Pulleys
B B Manufacturing
QD32-8M-50-JA, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD32-8M-50-JA
Zoro # G405357614
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 3.156 inch
- Pitch Dia. (In.) 3.208 inch
- Number of Teeth 32
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD32-8M-50-JA
- Zoro # G405357614
- UPC # 195057723702
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.156 inch |
Pitch Dia. (In.) | 3.208 inch |
Width | 4 inch |
Flange Dia. (In.) | 3.543 inch |
Length | 4 inch |
Height | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Number of Teeth | 32 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 2.394 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Chain & Wire Lubricant, 5 gal. (34020)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 40 # of Teeth (50A40 X 3/4)
- REELCRAFT 3/8" x 100 ft PVC Low Pressure Air & Water Hose 300 psi (S601013-100)
- WESTWARD Grease Fitting, Straight, Stl, 7/8" L, PK5 (52NZ34)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B Manufacturing Timing Belt Pulleys